Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 37C 3716 PIN PLUG

  • Mfr # CA3101E2821PZBF80

  • Zoro # G707540066


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Mounting Type
Cable
Orientation
Straight
Contact Style
Pin
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2821PZBF80
Zoro #
G707540066
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Shell Color
Olive Drab
Mounting Type
Cable
Orientation
Straight
Contact Style
Pin
Service Rating
A
Sealing
IP67
Amperage Rating
22A
Operating Voltage DC
700
Insert Rotation/Keying
Z
Contact Plating
Silver
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Termination Method
Crimp
Rotation Angle
280
Contact Mating Life
500
Crimp Wire Gauge
18,16
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Endbell Type
Cable Clamp
Contacts Supplied
Yes
Connector Style
Receptacle
No. of Contacts
37
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Insert Material
Neoprene
Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.