Zoro Homepage

CB 37C 3716 PIN PLUG

  • Mfr # CB62821PW0

  • Zoro # G107539776


product price: $52.15
/ea

Key Features

Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
28-21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62821PW0
Zoro #
G107539776
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.