Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 37C 3716 PIN PLUG

  • Mfr # CB6E2821PXC

  • Zoro # G007539807


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
X
Contact Mating Life
2000
Contact Style
Pin
Insert Arrangement
28-21
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2821PXC
Zoro #
G007539807
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Insert Rotation/Keying
X
Contact Mating Life
2000
Contact Style
Pin
Insert Arrangement
28-21
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Connector Type
Circular
No. of Contacts
37
Service Rating
A
Termination Method
Crimp
Connector Style
Plug
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Mounting Type
Cable
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.