Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 37C 3716 PIN RECP LINE

  • Mfr # CA3101F2821PBF80F42

  • Zoro # G607546441


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Connector Type
Circular
Contact Material
Copper Alloy
Amperage Rating
22A
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F2821PBF80F42
Zoro #
G607546441
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Service Rating
A
Connector Type
Circular
Contact Material
Copper Alloy
Amperage Rating
22A
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Voltage DC
700
Contact Plating
Silver
Shell Color
Olive Drab
Termination Method
Crimp
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
No. of Contacts
37
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Arrangement
28-21
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.