Zoro Homepage

CB 37C 3716 PIN RECP WALL

  • Mfr # CA3100E2821PBF80F005

  • Zoro # G007546591


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Contact Style
Pin
Contact Size
37#15
Insert Arrangement
28-21
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821PBF80F005
Zoro #
G007546591
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Arrangement
28-21
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage DC
700
Connector Style
Receptacle
No. of Contacts
37
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.