Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 37C 3716 PIN RECP WALL

  • Mfr # CB02821PCA232

  • Zoro # G507546343


product price: $73.75
/ea

Key Features

Service Rating
A
Amperage Rating
22A
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Contact Size
37#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02821PCA232
Zoro #
G507546343
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Service Rating
A
Amperage Rating
22A
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Shell Plating
Black Zinc Cobalt
Connector Type
Circular
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Insert Rotation/Keying
Normal
Contact Plating
Silver
Contacts Supplied
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Specification
MIL-DTL-5015 Type
Shell Color
Black
Insert Material
Neoprene
Shielding
No
Contact Style
Pin
Sealing
No
Contact Material
Copper Alloy
Insert Arrangement
28-21
Shell Material
Aluminum Alloy
No. of Contacts
37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.