
CB 37C 3716 SKT PLUG RTANG
Mfr # CA3108F2821SB14F0
Zoro # G507489978
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Contact Style
Pin
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
37
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108F2821SB14F0
Zoro #
G507489978
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#15
Details
Contact Style
Pin
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
37
Connector Style
Plug
Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Amperage Rating
22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.