Zoro Homepage

CB 37C 3716 SKT RECP BOX

  • Mfr # CA3102E2821SWBF80F0A232

  • Zoro # G007484190


product price: $41.79
/ea

Key Features

Contact Style
Pin
Contact Size
37#15
Insert Arrangement
28-21
No. of Contacts
37
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SWBF80F0A232
Zoro #
G007484190
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contact Style
Pin
Insert Arrangement
28-21
No. of Contacts
37
Connector Style
Receptacle
Operating Voltage DC
700
Mounting Type
Box Mount
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.