Zoro Homepage

CB 37C 3716 SKT RECP WALL

  • Mfr # CB02821SCA232

  • Zoro # G407484189


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Silicone
Shielding
No
Contact Plating
Silver
No. of Contacts
37
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02821SCA232
Zoro #
G407484189
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.