Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 37C 3716 SKT RECP WALL

  • Mfr # CB02821SCAU

  • Zoro # G107484281


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Insert Material
Neoprene
Insert Arrangement
28-21
Sealing
No
Contact Size
37#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02821SCAU
Zoro #
G107484281
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Shielding
Yes
Insert Material
Neoprene
Insert Arrangement
28-21
Sealing
No
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Connector Style
Receptacle
Connector Type
Circular
Contact Material
Copper Alloy
Grommet & Seals Material
Silicone
Mounting Type
Wall - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contact Plating
Gold
No. of Contacts
37
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Contact Mating Life
2000
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.