Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 10 216 PIN RECP WALL

  • Mfr # CB02221PC

  • Zoro # G107546712


product price: $63.89
/ea

Key Features

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Contact Size
2#15,1#500
Service Rating
A
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02221PC
Zoro #
G107546712
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15,1#500

Details

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Service Rating
A
Contact Style
Pin
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Shielding
Yes
No. of Contacts
3
Contact Plating
Silver
Operating Voltage DC
700
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Termination Method
Crimp
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Sealing
No
Amperage Rating
22A & 245A
Insert Arrangement
22-21
Grommet & Seals Material
Silicone
Connector Type
Circular
Contact Mating Life
2000
Mounting Type
Wall - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.