Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 216 10 PIN RECP BOX

  • Mfr # CA3102E2221PWBF80

  • Zoro # G707547409


product price: $55.89
/ea

Key Features

Contacts Supplied
Yes
Connector Type
Circular
Contact Material
Copper Alloy
Amperage Rating
22A & 245A
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2221PWBF80
Zoro #
G707547409
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15,1#500

Details

Contacts Supplied
Yes
Connector Type
Circular
Contact Material
Copper Alloy
Amperage Rating
22A & 245A
Sealing
IP67
Insert Rotation/Keying
W
Specification
VG95234
Rotation Angle
80
Crimp Wire Gauge
18,16,0
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contact Mating Life
500
No. of Contacts
3
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Connector Style
Receptacle
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Service Rating
A
Operating Voltage DC
700
Insert Arrangement
22-21
Shielding
Yes
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.