Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 312 PIN PLUG

  • Mfr # CB6203PS

  • Zoro # G807540409


product price: $46.19
/ea

Key Features

Connector Style
Plug
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Contact Size
3#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6203PS
Zoro #
G807540409
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Connector Style
Plug
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Amperage Rating
41A
Shell Material
Aluminum Alloy
Contact Plating
Silver
Sealing
No
Contacts Supplied
Yes
Contact Mating Life
2000
Service Rating
D
Contact Material
Copper Alloy
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Insert Material
Neoprene
Insert Arrangement
20-3
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Connector Type
Circular
Shielding
Yes
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
No. of Contacts
3
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.