Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 312 PIN RECP BOX

  • Mfr # CA3102E1610PBA176

  • Zoro # G907547391


product price: $40.15
/ea

Key Features

Insert Material
Neoprene
Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
3#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1610PBA176
Zoro #
G907547391
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Insert Material
Neoprene
Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Contact Material
Copper Alloy
Contacts Supplied
Yes
Amperage Rating
41A
Contact Mating Life
500
No. of Contacts
3
Termination Method
Solder
Sealing
IP67
Operating Voltage DC
700
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Shielding
Yes
Connector Type
Circular
Insert Arrangement
16-10
Shell Material
Aluminum Alloy
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.