Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 312 PIN RECP BOX

  • Mfr # CA3102E1610PBF80

  • Zoro # G007547338


product price: $26.15
/ea

Key Features

Operating Voltage AC V RMS Max
500
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1610PBF80
Zoro #
G007547338
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Operating Voltage AC V RMS Max
500
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Operating Voltage DC
700
Contact Material
Copper Alloy
Amperage Rating
41A
Sealing
IP67
Specification
VG95234
Contact Plating
Silver
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Arrangement
16-10
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
14, 12
No. of Contacts
3
Connector Style
Receptacle
Termination Method
Crimp
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.