Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 312 PIN RECP BOX

  • Mfr # CB21610PCFM

  • Zoro # G707548604


product price: $25.55
/ea

Key Features

Service Rating
A
Sealing
No
Mounting Type
Box Mount
Contact Plating
Silver
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB21610PCFM
Zoro #
G707548604
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Service Rating
A
Sealing
No
Mounting Type
Box Mount
Contact Plating
Silver
Contacts Supplied
Yes
Amperage Rating
41A
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Type
Circular
Shielding
Yes
Insert Arrangement
16-10
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
No. of Contacts
3
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.