Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 312 PIN RECP BOX

  • Mfr # CB2203PS

  • Zoro # G307548677


product price: $38.55
/ea

Key Features

Contact Mating Life
2000
Connector Type
Circular
Connector Style
Receptacle
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2203PS
Zoro #
G307548677
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Contact Mating Life
2000
Connector Type
Circular
Connector Style
Receptacle
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Service Rating
D
No. of Contacts
3
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Termination Method
Solder
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Amperage Rating
41A
Contact Style
Pin
Insert Material
Neoprene
Insert Arrangement
20-3
Shielding
Yes
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.