Zoro Homepage

CB 3C 312 SKT PLUG

  • Mfr # CA3106E1610SWB

  • Zoro # G307493250


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Termination Method
Solder
Specification
MIL-DTL-5015 Type
No. of Contacts
3
Amperage Rating
22A, 41A
Insert Arrangement
16-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E1610SWB
Zoro #
G307493250
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Termination Method
Solder
Specification
MIL-DTL-5015 Type
No. of Contacts
3
Amperage Rating
22A, 41A
Insert Arrangement
16-10
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Plug
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.