Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 312 SKT PLUG

  • Mfr # CA3106F1610SBF80

  • Zoro # G807493156


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
No. of Contacts
3
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F1610SBF80
Zoro #
G807493156
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Service Rating
A
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
No. of Contacts
3
Contact Style
Pin
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Sealing
IP67
Insert Arrangement
16-10
Crimp Wire Gauge
14, 12
Connector Type
Circular
Shell Color
Olive Drab
Amperage Rating
22A, 41A
Operating Voltage AC V RMS Max
500
Orientation
Straight
Contact Mating Life
500
Contact Plating
Silver
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Mounting Type
Cable
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
700
Contacts Supplied
Yes
Contact Material
Copper Alloy
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.