Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 312 SKT PLUG

  • Mfr # CB6E1610S0

  • Zoro # G907492912


product price: $81.65
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Mounting Type
Cable
No. of Contacts
3
Contact Size
2#16, 2#12
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E1610S0
Zoro #
G907492912
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Connector Style
Plug
Mounting Type
Cable
No. of Contacts
3
Contacts Supplied
No
Operating Voltage DC
700
Shielding
Yes
Service Rating
A
Contact Plating
Silver
Insert Material
Neoprene
Connector Type
Circular
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Sealing
No
Termination Method
Crimp
Shell Color
Olive Drab
Insert Arrangement
16-10
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Grommet & Seals Material
Silicone
Amperage Rating
22A, 41A
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.