Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 312 SKT PLUG

  • Mfr # CB6E1610SCAU

  • Zoro # G107492903


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Gold
Contact Size
2#16, 2#12
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E1610SCAU
Zoro #
G107492903
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Connector Style
Plug
Termination Method
Crimp
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Amperage Rating
22A, 41A
Contact Mating Life
2000
Insert Material
Neoprene
Service Rating
A
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
3
Insert Arrangement
16-10
Contact Style
Pin
Mounting Type
Cable
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Sealing
No
Connector Type
Circular
Shielding
Yes
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.