Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 312 SKT PLUG

  • Mfr # CB6E1610SWC

  • Zoro # G007492966


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Contact Size
2#16, 2#12
Grommet & Seals Material
Silicone
Service Rating
A
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E1610SWC
Zoro #
G007492966
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Grommet & Seals Material
Silicone
Service Rating
A
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Cable
Contact Plating
Silver
Sealing
No
Amperage Rating
22A, 41A
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Insert Material
Neoprene
Shielding
Yes
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Shell Color
Olive Drab
No. of Contacts
3
Insert Rotation/Keying
W
Connector Type
Circular
Contact Mating Life
2000
Operating Voltage DC
700
Insert Arrangement
16-10
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.