Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 312 SKT PLUG

  • Mfr # CB6E1610SXS

  • Zoro # G307492970


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Contact Size
2#16, 2#12
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Insert Arrangement
16-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E1610SXS
Zoro #
G307492970
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Insert Arrangement
16-10
Termination Method
Solder
Insert Rotation/Keying
X
Shielding
Yes
Shell Color
Olive Drab
Amperage Rating
22A, 41A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Contact Plating
Silver
Service Rating
A
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Mounting Type
Cable
Contact Mating Life
2000
Connector Style
Plug
No. of Contacts
3
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.