Zoro Homepage

CB 3C 312 SKT PLUG

  • Mfr # CBG61610SC

  • Zoro # G907493193


product price: $52.89
/ea

Key Features

Operating Voltage DC
700
Contact Size
2#16, 2#12
Mounting Type
Cable
No. of Contacts
3
Amperage Rating
22A, 41A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBG61610SC
Zoro #
G907493193
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Operating Voltage DC
700
Mounting Type
Cable
No. of Contacts
3
Amperage Rating
22A, 41A
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Insert Arrangement
16-10
Contact Style
Pin
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.