Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 312 SKT PLUG UNI

  • Mfr # CB6US1610SC

  • Zoro # G007493208


product price: $68.95
/ea

Key Features

Contact Style
Pin
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Insert Arrangement
16-10
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6US1610SC
Zoro #
G007493208
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#12

Details

Contact Style
Pin
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Insert Arrangement
16-10
No. of Contacts
3
Connector Style
Plug
Amperage Rating
22A, 41A
Mounting Type
Cable
Service Rating
A
Sealing
No
Insert Rotation/Keying
Normal
Termination Method
Crimp
Connector Type
Circular
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Plating
Silver
Contact Material
Copper Alloy
Shielding
Yes
Operating Voltage DC
700
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.