Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 312 SKT RECP BOX

  • Mfr # CA3102E229SWBF80

  • Zoro # G107487381


product price: $46.19
/ea

Key Features

Termination Method
Crimp
Operating Voltage DC
1750
Contacts Supplied
Yes
Contact Mating Life
500
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E229SWBF80
Zoro #
G107487381
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Termination Method
Crimp
Operating Voltage DC
1750
Contacts Supplied
Yes
Contact Mating Life
500
Connector Style
Receptacle
Contact Plating
Silver
Operating Voltage AC V RMS Max
1250
Connector Type
Circular
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Arrangement
22-9
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Insert Rotation/Keying
W
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
E
Specification
VG95234
Insert Material
Neoprene
Contact Style
Pin
Shielding
Yes
No. of Contacts
3
Crimp Wire Gauge
14, 12
Rotation Angle
70
Amperage Rating
41A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.