Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316 SKT RECP BOX

  • Mfr # CA3102E1822SBF80F0

  • Zoro # G307487501


product price: $25.49
/ea

Key Features

Insert Material
Neoprene
Contact Size
10#16
Amperage Rating
22A
Sealing
IP67
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1822SBF80F0
Zoro #
G307487501
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Material
Neoprene
Amperage Rating
22A
Sealing
IP67
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Contacts Supplied
No
Shell Color
Olive Drab
Service Rating
D
Contact Mating Life
500
Operating Voltage DC
1250
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
No. of Contacts
3
Contact Material
Copper Alloy
Shielding
Yes
Insert Arrangement
18-22
Crimp Wire Gauge
18,16
Connector Style
Receptacle
Connector Type
Circular
Shell Material
Aluminum Alloy
Specification
VG95234
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.