Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316 SKT RECP WALL

  • Mfr # CA3100E1822SBF8005

  • Zoro # G407487371


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Shell Color
Olive Drab
Shielding
Yes
Endbell Type
Cable Clamp
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E1822SBF8005
Zoro #
G407487371
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Type
Circular
Shell Color
Olive Drab
Shielding
Yes
Endbell Type
Cable Clamp
Amperage Rating
22A
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Style
Pin
Sealing
IP67
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
No. of Contacts
3
Specification
VG95234
Insert Arrangement
18-22
Orientation
Straight
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Connector Style
Receptacle
Service Rating
D
Contact Plating
Silver
Termination Method
Crimp
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
900
Crimp Wire Gauge
18,16
Mounting Type
Wall - Rear Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.