Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316 SKT RECP WALL

  • Mfr # CA3100E1822SBF8005A176

  • Zoro # G807487339


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Contact Mating Life
500
Insert Arrangement
18-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E1822SBF8005A176
Zoro #
G807487339
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Voltage DC
1250
Grommet & Seals Material
Polychloroprene
Contacts Supplied
Yes
Contact Mating Life
500
Insert Arrangement
18-22
Crimp Wire Gauge
0,75-1,50 mm2
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Style
Receptacle
Service Rating
D
Insert Material
Neoprene
Contact Style
Pin
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Connector Type
Circular
Shell Material
Aluminum Alloy
Sealing
IP67
Shell Color
Olive Drab
Specification
VG95234
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Endbell Type
Cable Clamp
No. of Contacts
3
Operating Voltage AC V RMS Max
900
Orientation
Straight
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.