
CB 3C 316S PIN PLUG
Mfr # CA3106E14S7PBF80F42F0
Zoro # G307543016
product price: $20.85
/eaKey Features
Operating Voltage DC
700
Contact Size
3#15S
Mounting Type
Cable
Insert Arrangement
14S-69
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3106E14S7PBF80F42F0
Zoro #
G307543016
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#15S
Details
Operating Voltage DC
700
Mounting Type
Cable
Insert Arrangement
14S-69
Connector Style
Plug
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
3
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.