Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S PIN PLUG

  • Mfr # CB614S7PC

  • Zoro # G507544158


product price: $21.99
/ea

Key Features

Grommet & Seals Material
Silicone
Amperage Rating
22A
Sealing
No
Connector Type
Circular
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB614S7PC
Zoro #
G507544158
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Grommet & Seals Material
Silicone
Amperage Rating
22A
Sealing
No
Connector Type
Circular
Shell Material
Aluminum Alloy
Service Rating
A
Contact Mating Life
2000
Contact Style
Pin
Insert Material
Neoprene
Shielding
Yes
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Operating Voltage DC
700
Contact Material
Copper Alloy
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
14S-69
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
No. of Contacts
3
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Mounting Type
Cable
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.