Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S PIN PLUG

  • Mfr # CB6P14S7PC

  • Zoro # G807544025


product price: $30.29
/ea

Key Features

Contact Material
Copper Alloy
Contact Size
3#15S
Service Rating
A
Shielding
Yes
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6P14S7PC
Zoro #
G807544025
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Contact Material
Copper Alloy
Service Rating
A
Shielding
Yes
Insert Material
Neoprene
Contact Plating
Silver
Contacts Supplied
Yes
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
3
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Connector Style
Plug
Sealing
No
Mounting Type
Cable
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Termination Method
Crimp
Insert Arrangement
14S-69
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.