Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S PIN PLUG RTANG

  • Mfr # CA3108F14S7PB01

  • Zoro # G207539928


product price: $42.89
/ea

Key Features

Mounting Type
Cable
Contact Size
3#15S
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F14S7PB01
Zoro #
G207539928
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Mounting Type
Cable
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500
Connector Style
Plug
Contact Plating
Silver
Service Rating
A
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
No. of Contacts
3
Termination Method
Crimp
Orientation
Right Angle
Operating Voltage DC
700
Sealing
IP67
Insert Arrangement
14S-69
Shielding
Yes
Specification
VG95234
Crimp Wire Gauge
0,75-1,50 mm2
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.