Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S PIN PLUG RTANG

  • Mfr # CA3108F14S7PBA176

  • Zoro # G407539865


product price: $45.19
/ea

Key Features

Service Rating
A
Amperage Rating
22A
Termination Method
Solder
Contact Style
Pin
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F14S7PBA176
Zoro #
G407539865
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Service Rating
A
Amperage Rating
22A
Termination Method
Solder
Contact Style
Pin
Specification
VG95234
Connector Type
Circular
Shell Color
Olive Drab
Contact Plating
30 microinches Gold Plate
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Insert Arrangement
14S-69
Contact Mating Life
500
Mounting Type
Cable
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Orientation
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.