
CB 3C 316S PIN RECP BOX
Mfr # CA3102E14S7PB04
Zoro # G207545233
product price: $30.15
/eaKey Features
Insert Arrangement
14S-69
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Connector Type
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E14S7PB04
Zoro #
G207545233
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#15S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.