Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S PIN RECP BOX

  • Mfr # CA3102E14S7PBA176

  • Zoro # G307545263


product price: $19.69
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Sealing
IP67
Service Rating
A
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S7PBA176
Zoro #
G307545263
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Sealing
IP67
Service Rating
A
Shielding
Yes
Contacts Supplied
Yes
Insert Arrangement
14S-69
Connector Type
Circular
Contact Mating Life
500
Operating Voltage DC
700
Shell Color
Olive Drab
Specification
VG95234
Contact Material
Copper Alloy
Amperage Rating
22A
Connector Style
Receptacle
Contact Style
Pin
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Contact Plating
30 microinches Gold Plate
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
No. of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.