Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S PIN RECP BOX

  • Mfr # CA3102E14S7PBF80

  • Zoro # G607174316


product price: $18.29
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Amperage Rating
22A
Contact Size
3#15S
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S7PBF80
Zoro #
G607174316
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Amperage Rating
22A
No. of Contacts
3
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Service Rating
A
Contact Mating Life
500
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Contacts Supplied
Yes
Contact Style
Pin
Connector Style
Receptacle
Contact Plating
Silver
Termination Method
Crimp
Insert Arrangement
14S-69
Crimp Wire Gauge
18,16
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.