Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S PIN RECP BOX

  • Mfr # CA3102E14S7PBF8005

  • Zoro # G207545271


product price: $26.25
/ea

Key Features

Connector Type
Circular
Operating Voltage DC
700
No. of Contacts
3
Shell Material
Aluminum Alloy
Insert Arrangement
14S-69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S7PBF8005
Zoro #
G207545271
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Connector Type
Circular
Operating Voltage DC
700
No. of Contacts
3
Shell Material
Aluminum Alloy
Insert Arrangement
14S-69
Contact Mating Life
500
Shielding
Yes
Mounting Type
Box - Rear Mount - Thru Holes
Termination Method
Crimp
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Color
Olive Drab
Amperage Rating
22A
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Service Rating
A
Specification
VG95234
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Contact Plating
Silver
Contact Style
Pin
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.