Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S PIN RECP BOX

  • Mfr # CA3102E14S7PWBF8005

  • Zoro # G107545661


product price: $26.25
/ea

Key Features

Specification
VG95234
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
18,16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S7PWBF8005
Zoro #
G107545661
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Specification
VG95234
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
18,16
Connector Type
Circular
Contacts Supplied
Yes
Contact Plating
Silver
Operating Voltage DC
700
Connector Style
Receptacle
Rotation Angle
90
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Termination Method
Crimp
Insert Arrangement
14S-69
Shell Color
Olive Drab
Mounting Type
Box - Rear Mount - Thru Holes
Contact Style
Pin
Insert Material
Neoprene
Service Rating
A
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
W
Amperage Rating
22A
No. of Contacts
3
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.