Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S PIN RECP BOX

  • Mfr # CA3102E14S7PXBF80

  • Zoro # G007545655


product price: $16.95
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Crimp Wire Gauge
18,16
Service Rating
A
Insert Arrangement
14S-69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S7PXBF80
Zoro #
G007545655
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Crimp Wire Gauge
18,16
Service Rating
A
Insert Arrangement
14S-69
Insert Rotation/Keying
X
Rotation Angle
180
Contact Material
Copper Alloy
Shell Color
Olive Drab
Specification
VG95234
No. of Contacts
3
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Connector Style
Receptacle
Contact Plating
Silver
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Insert Material
Neoprene
Amperage Rating
22A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.