Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S PIN RECP BOX

  • Mfr # CB214S7PSAU

  • Zoro # G507545544


product price: $28.45
/ea

Key Features

Connector Style
Receptacle
Shielding
Yes
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S7PSAU
Zoro #
G507545544
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Connector Style
Receptacle
Shielding
Yes
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Grommet & Seals Material
Silicone
Sealing
No
Shell Color
Olive Drab
Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Mating Life
2000
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Termination Method
Solder
Contact Style
Pin
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Insert Arrangement
14S-69
No. of Contacts
3
Service Rating
A
Shell Material
Aluminum Alloy
Amperage Rating
22A
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.