Zoro Homepage

CB 3C 316S PIN RECP BOX

  • Mfr # V95234B114S7P

  • Zoro # G707545603


product price: $30.69
/ea

Key Features

Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
22A
Operating Voltage DC
700
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V95234B114S7P
Zoro #
G707545603
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
22A
Operating Voltage DC
700
No. of Contacts
3
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Contact Style
Pin
Insert Arrangement
14S-69

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.