Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S PIN RECP LINE

  • Mfr # CA3101E14S7PB

  • Zoro # G507545339


product price: $62.59
/ea

Key Features

Insert Arrangement
14S-69
Contacts Supplied
Yes
No. of Contacts
3
Sealing
IP67
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E14S7PB
Zoro #
G507545339
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Insert Arrangement
14S-69
Contacts Supplied
Yes
No. of Contacts
3
Sealing
IP67
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Endbell Type
Cable Clamp
Operating Voltage DC
700
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Specification
VG95234
Contact Style
Pin
Contact Mating Life
500
Shielding
Yes
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Shell Color
Olive Drab
Orientation
Straight
Connector Type
Circular
Service Rating
A
Mounting Type
Cable
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.