Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S PIN RECP WALL

  • Mfr # CA3100E14S7PB13

  • Zoro # G007546652


product price: $58.59
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14S7PB13
Zoro #
G007546652
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Plating
Silver
Specification
VG95234
Shielding
Yes
Contact Mating Life
500
Amperage Rating
22A
Endbell Type
Shielded Heat Shrink Adaptor
Shell Color
Olive Drab
Sealing
IP67
Termination Method
Solder
Insert Material
Neoprene
No. of Contacts
3
Insert Arrangement
14S-69
Connector Style
Receptacle
Orientation
Straight
Mounting Type
Wall - Rear Mount - Threaded Holes
Service Rating
A
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.