Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S PIN RECP WALL

  • Mfr # CA3100E14S7PB14

  • Zoro # G307546512


product price: $66.39
/ea

Key Features

Shell Color
Olive Drab
Sealing
IP67
Mounting Type
Wall - Rear Mount - Threaded Holes
Operating Voltage AC V RMS Max
500
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14S7PB14
Zoro #
G307546512
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Shell Color
Olive Drab
Sealing
IP67
Mounting Type
Wall - Rear Mount - Threaded Holes
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Contact Mating Life
500
Endbell Type
Shielded Heat Shrink Adaptor
Insert Material
Neoprene
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Orientation
Straight
Operating Voltage DC
700
Connector Type
Circular
Termination Method
Crimp
Contacts Supplied
Yes
Insert Arrangement
14S-69
Specification
VG95234
Connector Style
Receptacle
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
No. of Contacts
3
Crimp Wire Gauge
0,75-1,50 mm2
Service Rating
A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.