Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S SKT PLUG

  • Mfr # CA3106F14S7SBA176

  • Zoro # G307490853


product price: $48.99
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Voltage DC
700
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F14S7SBA176
Zoro #
G307490853
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Voltage DC
700
Shell Color
Olive Drab
Insert Arrangement
14S-7
Termination Method
Solder
Contact Plating
30 microinches Gold Plate
Service Rating
A
Contacts Supplied
Yes
Shielding
Yes
Contact Material
Copper Alloy
Orientation
Straight
No. of Contacts
3
Connector Style
Plug
Connector Type
Circular
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Amperage Rating
22A
Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Operating Voltage AC V RMS Max
500
Specification
VG95234
Contact Style
Pin
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.