Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S SKT PLUG

  • Mfr # CB6E14S7SSAUF97

  • Zoro # G807491220


product price: $34.95
/ea

Key Features

Connector Style
Plug
Sealing
No
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E14S7SSAUF97
Zoro #
G807491220
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Connector Style
Plug
Sealing
No
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Voltage DC
700
Shell Color
Olive Drab
Insert Arrangement
14S-7
Contacts Supplied
Yes
Contact Style
Pin
Amperage Rating
22A
Contact Material
Copper Alloy
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Termination Method
Solder
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
No. of Contacts
3
Contact Plating
Gold
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Service Rating
A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.