Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S SKT RECP BOX

  • Mfr # CA3102E14S1SB

  • Zoro # G707485572


product price: $17.65
/ea

Key Features

Contact Mating Life
500
Insert Arrangement
14S-1
Connector Type
Circular
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S1SB
Zoro #
G707485572
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Contact Mating Life
500
Insert Arrangement
14S-1
Connector Type
Circular
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
No. of Contacts
3
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
700
Shielding
Yes
Amperage Rating
22A
Shell Material
Aluminum Alloy
Termination Method
Solder
Shell Color
Olive Drab
Service Rating
A
Sealing
IP67
Specification
VG95234
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.