Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S SKT RECP BOX

  • Mfr # CA3102E14S1SB05

  • Zoro # G407485629


product price: $29.99
/ea

Key Features

Contact Plating
Silver
Mounting Type
Box - Rear Mount - Thru Holes
Shell Color
Olive Drab
Service Rating
A
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S1SB05
Zoro #
G407485629
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Contact Plating
Silver
Mounting Type
Box - Rear Mount - Thru Holes
Shell Color
Olive Drab
Service Rating
A
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Connector Style
Receptacle
Contacts Supplied
Yes
Connector Type
Circular
Contact Mating Life
500
Specification
VG95234
Contact Style
Pin
Termination Method
Solder
Amperage Rating
22A
Contact Material
Copper Alloy
Insert Arrangement
14S-1
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.