Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 3C 316S SKT RECP BOX

  • Mfr # CA3102E14S1SB111

  • Zoro # G807485595


product price: $28.99
/ea

Key Features

Sealing
IP67
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S1SB111
Zoro #
G807485595
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Sealing
IP67
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Service Rating
A
Insert Material
Neoprene
Shielding
Yes
Amperage Rating
22A
Contacts Supplied
Yes
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
No. of Contacts
3
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Specification
VG95234
Insert Arrangement
14S-1
Shell Color
Olive Drab
Termination Method
Solder
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.